- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 16 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1 3/4 in |
| Length Through Bore | 1 in |
| Hub O.D. | 1.5 in |
| Torque at 900 RPM | 88.235 lb/in |
| Set Screw Size | 1/4-20 UNC |
| Bore Size [Min] | 0.625 in |
| Origin | Finished Bore |
| Gear Style | B |
| Type | B |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 7/8 in |
| Torque at 1200 RPM | 78.781 lb/in |
| Torque at 300 RPM | 117.647 lb/in |
| No. of Set Screws | 1 |
| Set Screw Location | (1) At 90° F/Keyway |
| Torque at 200 RPM | 122.899 lb/in |
| Hub Projection | 0.5 in |
| No. of Teeth | 28 |
| Key Way Size | 0.188 X 0.094 in |
| Class | 6 |
| Material | Steel |
| Keyway | w/Keyway |
| Hub Style | B |
| Diametral Pitch | 16 |
| O.D. | 1.875 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 1 3/4 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1 in |
| Keyway Size | 0.188 X 0.094 in |
| Torque at 600 RPM | 100.84 lb/in |
| Outside Dia. [Min] | 1 7/8 in |
| Bore Dia. [Min] | 5/8 in |
| Pitch Dia. | 1.75 in |
| Finished Bore Size | 0.625 in |
| Style | Hub |
| Face Width | 0.5 in |
| Material Internal Use | Carbon Steel |
| Set Screw | Yes |
| Outside Dia. | 1 7/8 in |
| Hub Dia. | 1 1/2 in |
| Weight | 0.49 LB |
| EAN or UPC | 697950439426 |

