- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 78.78125 lb/in |
| Torque at 300 RPM | 117.6467 lb/in |
| Diametral Pitch | 16 |
| Bore Size [Max] | 1.063 in |
| Origin | Reborable |
| Class | 6 |
| Set Screw | No |
| Torque at 200 RPM | 122.8988 lb/in |
| Length Through Bore | 1 in |
| Torque at 600 RPM | 100.84 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 1/2 in |
| Hub Style | B |
| Face Width | 0.5 in |
| Pitch Diameter [Min] | 1 7/8 in |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 2 in |
| Torque at 1800 RPM | 64.42555 lb/in |
| Gear Style | B |
| Type | B |
| Torque at 900 RPM | 88.235 lb/in |
| Inch/Metric | Inch |
| Hub Projection | 0.5 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 15/16 in |
| Outside Dia. | 2 in |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Material | Steel |
| Outside Dia. [Min] | 2 in |
| No. of Teeth | 30 |
| Finished Bore Size | 0.5 in |
| Bore Size | 0.500 in |
| Set Screw Size | N/A |
| Pitch Dia. | 1.875 in |
| Hub O.D. | 1.625 in |
| Hub Dia. | 1 5/8 in |
| Pitch Diameter | 1 7/8 in |
| Style | Hub |
| Keyway | w/o Keyway |
| Weight | 0.6 LB |
| EAN or UPC | 697950057439 |

