- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 15/16 in |
| Finished Bore Size | 0.5 in |
| Outside Dia. [Min] | 2 in |
| Material Internal Use | Carbon Steel |
| Face Width | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Set Screws | 1 |
| No. of Teeth | 30 |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.500 in |
| Type | B |
| Outside Dia. | 2 in |
| Bore Size [Max] | 1.063 in |
| Pitch Diameter [Min] | 1 7/8 in |
| Class | 6 |
| Bore Size [Min] | 0.5 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Torque at 600 RPM | 100.84 lb/in |
| Diametral Pitch | 16 |
| Length Through Bore | 1 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 117.647 lb/in |
| Inch/Metric | Inch |
| Gear Style | B |
| Keyway | w/o Keyway |
| Pitch Diameter | 1 7/8 in |
| Set Screw Size | 1/4-20 UNC |
| Material | Steel |
| Hub Projection | 0.5 in |
| Hub Style | B |
| Hub O.D. | 1.625 in |
| O.D. | 2 in |
| Hub Dia. | 1 5/8 in |
| Torque at 1200 RPM | 78.781 lb/in |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Style | Hub |
| Set Screw | Yes |
| Set Screw Location | (1) At Centerline of Valley |
| Torque at 200 RPM | 122.899 lb/in |
| Pitch Dia. | 1.875 in |
| Torque at 900 RPM | 88.235 lb/in |
| Origin | Finished Bore |
| Bore Dia. [Min] | 1/2 in |
| Weight | 0.62 LB |
| EAN or UPC | 697950439457 |

