- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2 in |
| Pitch Diameter [Min] | 1 7/8 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 1 in |
| Gear Style | B |
| Style | Hub |
| Diametral Pitch | 16 |
| Torque at 1200 RPM | 78.781 lb/in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1 5/8 in |
| Torque at 600 RPM | 100.84 lb/in |
| Hub Projection | 0.5 in |
| Hub O.D. | 1.625 in |
| Finished Bore Size | 1 in |
| Pitch Diameter | 1 7/8 in |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| Set Screw Size | 5/16-18 UNC |
| Torque at 1800 RPM | 64.426 lb/in |
| Material | Steel |
| Bore Size | 1.000 in |
| Keyway Size | 0.250 X 0.125 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 88.235 lb/in |
| Torque at 200 RPM | 122.899 lb/in |
| Bore Size [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 2 in |
| Key Way Size | 0.250 X 0.125 in |
| Keyway | w/Keyway |
| Hub Style | B |
| Type | B |
| Bore Type | Finished Bore |
| Pitch Dia. | 1.875 in |
| No. of Teeth | 30 |
| Outside Dia. | 2 in |
| No. of Set Screws | 1 |
| Origin | Finished Bore |
| Face Width | 0.5 in |
| Class | 6 |
| Bore Size [Max] | 1.063 in |
| Material External Use | Steel |
| Bore Dia. [Max] | 1 in |
| Set Screw | Yes |
| Torque at 300 RPM | 117.647 lb/in |
| Set Screw Location | (1) At 90° F/Keyway |
| Weight | 0.44 LB |
| EAN or UPC | 697950439440 |

