- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 16 |
| Pitch Diameter | 1 7/8 in |
| Face Width | 0.5 in |
| AGMA Quality | 6 |
| Keyway | w/Keyway |
| Torque at 1200 RPM | 78.781 lb/in |
| Keyway Size | 0.188 X 0.094 in |
| Bore Dia. [Max] | 15/16 in |
| No. of Teeth | 30 |
| Material External Use | Steel |
| Bore Dia. [Min] | 3/4 in |
| Set Screw | Yes |
| Outside Dia. | 2 in |
| Bore Size | 0.750 in |
| Pitch Dia. | 1.875 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1.063 in |
| Hub Projection | 0.5 in |
| Gear Style | B |
| Class | 6 |
| Pitch Diameter [Min] | 1 7/8 in |
| Bore Size [Min] | 0.75 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Outside Dia. [Min] | 2 in |
| Bore Type | Finished Bore |
| Set Screw Location | (1) At 90° F/Keyway |
| Torque at 600 RPM | 100.84 lb/in |
| Material | Steel |
| O.D. | 2 in |
| Hub Style | B |
| Inch/Metric | Inch |
| Torque at 900 RPM | 88.235 lb/in |
| Torque at 300 RPM | 117.647 lb/in |
| Hub O.D. | 1.625 in |
| Key Way Size | 0.188 X 0.094 in |
| Length Through Bore | 1 in |
| Torque at 200 RPM | 122.899 lb/in |
| Origin | Finished Bore |
| Style | Hub |
| Set Screw Size | 1/4-20 UNC |
| Hub Dia. | 1 5/8 in |
| No. of Set Screws | 1 |
| Weight | 0.54 LB |
| EAN or UPC | 697950439464 |

