- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Diametral Pitch | 16 |
| Set Screw Location | (1) At 90° F/Keyway |
| Origin | Finished Bore |
| Hub Projection | 0.5 in |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 78.781 lb/in |
| Pitch Diameter [Min] | 1 7/8 in |
| Length Through Bore | 1 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 15/16 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Face Width | 0.5 in |
| Pitch Diameter | 1 7/8 in |
| Key Way Size | 0.188 X 0.094 in |
| Finished Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 1.625 in |
| Pitch Dia. | 1.875 in |
| Material | Steel |
| Outside Dia. [Min] | 2 in |
| No. of Teeth | 30 |
| Bore Size | 0.625 in |
| Torque at 200 RPM | 122.899 lb/in |
| Bore Type | Finished Bore |
| Outside Dia. | 2 in |
| Torque at 300 RPM | 117.647 lb/in |
| Set Screw | Yes |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1.063 in |
| Bore Dia. [Min] | 5/8 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Size [Min] | 0.625 in |
| Type | B |
| Keyway | w/Keyway |
| O.D. | 2 in |
| Hub Dia. | 1 5/8 in |
| Torque at 900 RPM | 88.235 lb/in |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Hub Style | B |
| Torque at 600 RPM | 100.84 lb/in |
| Keyway Size | 0.188 X 0.094 in |
| Gear Style | B |
| No. of Set Screws | 1 |
| Weight | 0.58 LB |
| EAN or UPC | 697950439471 |

