- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.125 in |
| Gear Style | B |
| Bore Size | 0.500 in |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Style | Hub |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 2.125 in |
| Finished Bore Size | 0.5 in |
| Material External Use | Steel |
| Pitch Diameter | 2 in |
| Bore Dia. [Min] | 1/2 in |
| Keyway | w/o Keyway |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 117.6467 lb/in |
| Outside Dia. [Min] | 2 1/8 in |
| Bore Dia. [Max] | 1 in |
| Hub O.D. | 1.75 in |
| Torque at 1800 RPM | 64.42555 lb/in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Torque at 600 RPM | 100.84 lb/in |
| Torque at 200 RPM | 122.8988 lb/in |
| Face Width | 0.5 in |
| Length Through Bore | 1 in |
| Torque at 900 RPM | 88.235 lb/in |
| Hub Dia. | 1 3/4 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Type | B |
| Diametral Pitch | 16 |
| Origin | Reborable |
| Outside Dia. | 2 1/8 in |
| Class | 6 |
| Pitch Dia. | 2 in |
| Torque at 1200 RPM | 78.78125 lb/in |
| Pitch Diameter [Min] | 2 in |
| Hub Projection | 0.5 in |
| No. of Teeth | 32 |
| Set Screw | No |
| Hub Style | B |
| Weight | 0.7 LB |
| EAN or UPC | 697950057446 |

