- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | 5/16-18 UNC |
| Style | Hub |
| Material | Steel |
| Face Width | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1 in |
| Origin | Finished Bore |
| No. of Teeth | 32 |
| Pitch Diameter | 2 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 16 |
| Pitch Dia. | 2 in |
| Keyway Size | 0.250 X 0.125 in |
| Hub O.D. | 1.75 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Torque at 200 RPM | 122.899 lb/in |
| Bore Size [Max] | 1.125 in |
| Key Way Size | 0.250 X 0.125 in |
| Hub Projection | 0.5 in |
| Gear Style | B |
| Bore Dia. [Max] | 1 in |
| Bore Dia. [Min] | 1 in |
| Type | B |
| Bore Size [Min] | 1 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 78.781 lb/in |
| Outside Dia. [Min] | 2 1/8 in |
| Torque at 900 RPM | 88.235 lb/in |
| Bore Size | 1.000 in |
| Keyway | w/Keyway |
| Set Screw | Yes |
| O.D. | 2.125 in |
| Finished Bore Size | 1 in |
| Material External Use | Steel |
| Hub Dia. | 1 3/4 in |
| Torque at 300 RPM | 117.647 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 2 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Class | 6 |
| No. of Set Screws | 1 |
| Outside Dia. | 2 1/8 in |
| Torque at 600 RPM | 100.84 lb/in |
| Weight | 0.54 LB |
| EAN or UPC | 697950439495 |

