- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Bore Size | 0.750 in |
| Finished Bore Size | 0.75 in |
| Torque at 900 RPM | 88.235 lb/in |
| Bore Dia. [Max] | 1 in |
| Gear Style | B |
| No. of Set Screws | 1 |
| Pitch Diameter [Min] | 2 in |
| Hub Dia. | 1 3/4 in |
| Torque at 300 RPM | 117.647 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Keyway Size | 0.250 X 0.125 in |
| Bore Size [Min] | 0.75 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Style | Hub |
| Pitch Dia. | 2 in |
| Bore Size [Max] | 1.125 in |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Keyway | w/Keyway |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 2 1/8 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Torque at 600 RPM | 100.84 lb/in |
| Pitch Diameter | 2 in |
| Key Way Size | 0.250 X 0.125 in |
| Origin | Finished Bore |
| No. of Teeth | 32 |
| Diametral Pitch | 16 |
| Hub Projection | 0.5 in |
| Material External Use | Steel |
| Type | B |
| Torque at 200 RPM | 122.899 lb/in |
| Face Width | 0.5 in |
| Class | 6 |
| O.D. | 2.125 in |
| Hub Style | B |
| Hub O.D. | 1.75 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Length Through Bore | 1 in |
| Torque at 1200 RPM | 78.781 lb/in |
| Outside Dia. | 2 1/8 in |
| Set Screw Size | 1/4-20 UNC |
| Weight | 0.64 LB |
| EAN or UPC | 697950439518 |

