- Finished Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 32 Teeth
- 2" Pitch Diameter
| Length Through Bore | 1 in |
| Origin | Finished Bore |
| Pitch Dia. | 2 in |
| Hub Dia. | 1 3/4 in |
| Bore Size [Min] | 0.875 in |
| Set Screw | Yes |
| Torque at 200 RPM | 122.8988 lb/in |
| Outside Dia. [Min] | 2.125 in |
| Pitch Diameter | 2 in |
| Face Width | 0.5 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/Keyway |
| Torque at 300 RPM | 117.6467 lb/in |
| Material | Steel |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 88.235 lb/in |
| Outside Dia. | 2.125 in |
| Diametral Pitch | 16 |
| Bore Size [Max] | 1.125 in |
| Bore Type | Finished Bore |
| No. of Teeth | 32 |
| Set Screw Size | 1/4-20 UNC |
| Torque at 1200 RPM | 78.78125 lb/in |
| Torque at 600 RPM | 100.84 lb/in |
| Hub O.D. | 1.75 in |
| Finished Bore Size | 0.875 in |
| Bore Size | 0.875 in |
| O.D. | 2.125 in |
| No. of Set Screws | 1 |
| Torque at 1800 RPM | 64.42555 lb/in |
| Weight | 0.6 LB |
| EAN or UPC | 697950439532 |

