- B Gear Style
- 14.5° Pressure Angle
- 34 Teeth
- 16 Diametral Pitch
- 2.125 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 2.125 in |
| Bore Dia. [Min] | 1/2 in |
| AGMA Quality | 6 |
| No. of Teeth | 34 |
| Pitch Diameter | 2.125 in |
| Torque at 900 RPM | 88.235 lb/in |
| Pitch Dia. | 2.125 in |
| Torque at 300 RPM | 117.6467 lb/in |
| Bore Size [Min] | 0.5 in |
| Torque at 1200 RPM | 78.78125 lb/in |
| Class | 6 |
| Torque at 200 RPM | 122.8988 lb/in |
| Length Through Bore | 1 in |
| Hub Dia. | 1 7/8 in |
| Type | B |
| Face Width | 0.5 in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 100.84 lb/in |
| Inch/Metric | Inch |
| Hub Projection | 0.5 in |
| Diametral Pitch | 16 |
| Bore Dia. [Max] | 1 1/8 in |
| O.D. | 2.25 in |
| Torque at 1800 RPM | 64.42555 lb/in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 2.5 in |
| Pressure Angle | 14 1/2 degrees |
| Finished Bore Size | 0.5 in |
| Outside Dia. [Min] | 2.5 in |
| Bore Size | 0.500 in |
| Gear Style | B |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Material | Steel |
| Bore Size [Max] | 1.188 in |
| Keyway | w/o Keyway |
| Hub Style | B |
| Hub O.D. | 1.875 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Origin | Reborable |
| Weight | 0.8 LB |
| EAN or UPC | 697950057453 |

