- B Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 16 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 141.8062 lb/in |
| Material Internal Use | Carbon Steel |
| Set Screw Size | N/A |
| Hub Style | B |
| Gear Style | B |
| Material | Steel |
| Keyway | w/o Keyway |
| Pitch Dia. | 2.25 in |
| Outside Dia. [Min] | 2 3/8 in |
| O.D. | 2.375 in |
| Class | 6 |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| Face Width | 0.5 in |
| Bore Dia. [Max] | 1 1/4 in |
| Length Through Bore | 1 in |
| Bore Size [Min] | 0.5 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 172.2683 lb/in |
| Diametral Pitch | 16 |
| Type | B |
| Pitch Diameter [Min] | 2 1/4 in |
| Bore Size [Max] | 1.25 in |
| Outside Dia. | 2 3/8 in |
| Hub Projection | 0.5 in |
| Finished Bore Size | 0.5 in |
| Torque at 200 RPM | 189.075 lb/in |
| Set Screw | No |
| Torque at 900 RPM | 119.7475 lb/in |
| Origin | Reborable |
| Hub O.D. | 2 in |
| Bore Dia. [Min] | 1/2 in |
| Torque at 1200 RPM | 103.466 lb/in |
| Pitch Diameter | 2 1/4 in |
| Hub Dia. | 2 in |
| Style | Hub |
| Torque at 1800 RPM | 81.58236 lb/in |
| Bore Size | 0.500 in |
| No. of Teeth | 36 |
| Inch/Metric | Inch |
| Weight | 0.92 LB |
| EAN or UPC | 697950057460 |

