- B Gear Style
- 14.5° Pressure Angle
- 38 Teeth
- 16 Diametral Pitch
- 2.375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 81.58236 lb/in |
| Face Width | 0.5 in |
| AGMA Quality | 6 |
| Gear Style | B |
| Hub Dia. | 2 in |
| Inch/Metric | Inch |
| Finished Bore Size | 0.5 in |
| Set Screw | No |
| Torque at 600 RPM | 141.8062 lb/in |
| Style | Hub |
| Bore Size [Min] | 0.5 in |
| Bore Size | 0.500 in |
| Class | 6 |
| Hub O.D. | 2 in |
| Torque at 200 RPM | 189.075 lb/in |
| O.D. | 2.5 in |
| Diametral Pitch | 16 |
| Torque at 300 RPM | 172.2683 lb/in |
| Material External Use | Steel |
| Origin | Reborable |
| No. of Teeth | 38 |
| Material | Steel |
| Bore Size [Max] | 1.25 in |
| Type | B |
| Pitch Dia. | 2.375 in |
| Length Through Bore | 1 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Dia. [Min] | 1/2 in |
| Torque at 900 RPM | 119.7475 lb/in |
| Outside Dia. [Min] | 2.5 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 2.375 in |
| Hub Style | B |
| Set Screw Size | N/A |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 2.375 in |
| Outside Dia. | 2.5 in |
| Torque at 1200 RPM | 103.466 lb/in |
| Weight | 0.98 LB |
| EAN or UPC | 697950057477 |

