- B Gear Style
- 14.5° Pressure Angle
- 44 Teeth
- 16 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 2.75 in |
| Class | 6 |
| Outside Dia. | 2.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Face Width | 0.5 in |
| Outside Dia. [Min] | 2.875 in |
| Pitch Diameter | 2.75 in |
| Material External Use | Steel |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 172.2683 lb/in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 103.466 lb/in |
| Length Through Bore | 1 in |
| Bore Size | 0.500 in |
| Bore Dia. [Min] | 1/2 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 1 1/4 in |
| No. of Teeth | 44 |
| Finished Bore Size | 0.5 in |
| Torque at 1800 RPM | 81.58236 lb/in |
| Material Internal Use | Carbon Steel |
| Torque at 900 RPM | 119.7475 lb/in |
| Bore Size [Max] | 1.25 in |
| Type | B |
| O.D. | 2.875 in |
| Bore Size [Min] | 0.5 in |
| Hub Projection | 0.5 in |
| Pitch Dia. | 2.75 in |
| Inch/Metric | Inch |
| Diametral Pitch | 16 |
| Style | Hub |
| Hub Style | B |
| Torque at 600 RPM | 141.8062 lb/in |
| Gear Style | B |
| Bore Type | Finished Bore |
| Hub Dia. | 2 in |
| Material | Steel |
| Hub O.D. | 2 in |
| Torque at 200 RPM | 189.075 lb/in |
| Set Screw | No |
| Weight | 1.2 LB |
| EAN or UPC | 697950057507 |

