- B Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 16 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 3 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 48 |
| Torque at 200 RPM | 258.4025 lb/in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1/2 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 147.7586 lb/in |
| Type | B |
| Gear Style | B |
| Torque at 1200 RPM | 125.5248 lb/in |
| Style | Hub |
| Diametral Pitch | 16 |
| Origin | Reborable |
| Hub O.D. | 2 in |
| Pitch Diameter | 3 in |
| Class | 6 |
| Bore Size [Max] | 1.25 in |
| Material External Use | Steel |
| O.D. | 3.125 in |
| Bore Dia. [Max] | 1 1/4 in |
| Pitch Diameter [Min] | 3 in |
| Length Through Bore | 1 in |
| Torque at 600 RPM | 180.6717 lb/in |
| Hub Dia. | 2 in |
| Set Screw Size | N/A |
| Finished Bore Size | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.500 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Bore Size [Min] | 0.5 in |
| Hub Style | B |
| Outside Dia. | 3 1/8 in |
| Set Screw | No |
| Outside Dia. [Min] | 3 1/8 in |
| Hub Projection | 0.5 in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 231.0917 lb/in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 96.28819 lb/in |
| Face Width | 0.5 in |
| Weight | 1.36 LB |
| EAN or UPC | 697950057521 |

