- B Gear Style
- 14.5° Pressure Angle
- 52 Teeth
- 16 Diametral Pitch
- 3.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1/2 in |
| Hub O.D. | 2 in |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 0.5 in |
| Set Screw | No |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Bore Size | 0.500 in |
| Bore Dia. [Max] | 1 1/4 in |
| Hub Dia. | 2 in |
| O.D. | 3.375 in |
| Finished Bore Size | 0.5 in |
| Pitch Dia. | 3.25 in |
| Hub Style | B |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| Torque at 1800 RPM | 96.28819 lb/in |
| Torque at 200 RPM | 258.4025 lb/in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Gear Style | B |
| Bore Size [Max] | 1.25 in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Style | Hub |
| No. of Teeth | 52 |
| Hub Projection | 0.5 in |
| Torque at 900 RPM | 147.7586 lb/in |
| Pitch Diameter [Min] | 3.25 in |
| Type | B |
| Torque at 300 RPM | 231.0917 lb/in |
| Pitch Diameter | 3.25 in |
| Outside Dia. [Min] | 3.375 in |
| Length Through Bore | 1 in |
| Outside Dia. | 3.375 in |
| Bore Size [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Torque at 600 RPM | 180.6717 lb/in |
| Diametral Pitch | 16 |
| Torque at 1200 RPM | 125.5248 lb/in |
| Weight | 1.54 LB |
| EAN or UPC | 697950057538 |

