- B Gear Style
- 14.5° Pressure Angle
- 56 Teeth
- 16 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 0.5 in |
| Set Screw Size | N/A |
| Hub Dia. | 2 in |
| Face Width | 0.5 in |
| Origin | Reborable |
| Torque at 300 RPM | 231.0917 lb/in |
| Torque at 200 RPM | 258.4025 lb/in |
| Bore Size | 0.500 in |
| Set Screw | No |
| Hub Projection | 0.5 in |
| Pitch Dia. | 3.5 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Material Internal Use | Carbon Steel |
| Hub Style | B |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. [Min] | 3.625 in |
| Torque at 600 RPM | 180.6717 lb/in |
| Material | Steel |
| Pitch Diameter [Min] | 3.5 in |
| Torque at 1800 RPM | 96.28819 lb/in |
| AGMA Quality | 6 |
| O.D. | 3.625 in |
| Gear Style | B |
| Style | Hub |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 2 in |
| Torque at 900 RPM | 147.7586 lb/in |
| Torque at 1200 RPM | 125.5248 lb/in |
| Class | 6 |
| Length Through Bore | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Outside Dia. | 3.625 in |
| Diametral Pitch | 16 |
| No. of Teeth | 56 |
| Pitch Diameter | 3.5 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.25 in |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Size [Min] | 0.5 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950057576 |

