- B Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 16 Diametral Pitch
- 3.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Size [Max] | 1.25 in |
| Torque at 900 RPM | 147.7586 lb/in |
| Type | B |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 3 7/8 in |
| Face Width | 0.5 in |
| Outside Dia. | 3 7/8 in |
| Hub Dia. | 2 in |
| Torque at 1200 RPM | 125.5248 lb/in |
| Class | 6 |
| O.D. | 3.875 in |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.5 in |
| Keyway | w/o Keyway |
| Length Through Bore | 1 in |
| Diametral Pitch | 16 |
| Pitch Diameter | 3 3/4 in |
| Material External Use | Steel |
| Style | Hub |
| AGMA Quality | 6 |
| Hub Style | B |
| Torque at 300 RPM | 231.0917 lb/in |
| Torque at 600 RPM | 180.6717 lb/in |
| Material | Steel |
| Set Screw | No |
| No. of Teeth | 60 |
| Pitch Dia. | 3.75 in |
| Bore Size [Min] | 0.5 in |
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 96.28819 lb/in |
| Bore Dia. [Min] | 1/2 in |
| Bore Size | 0.500 in |
| Origin | Reborable |
| Torque at 200 RPM | 258.4025 lb/in |
| Hub Projection | 0.5 in |
| Hub O.D. | 2 in |
| Pitch Diameter [Min] | 3 3/4 in |
| Inch/Metric | Inch |
| Weight | 1.92 LB |
| EAN or UPC | 697950057590 |

