- B Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 16 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 4 in |
| No. of Teeth | 64 |
| Pitch Diameter [Min] | 4 in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 1/4 in |
| Hub O.D. | 2 in |
| Bore Size | 0.625 in |
| Finished Bore Size | 0.625 in |
| Hub Style | B |
| Material External Use | Steel |
| Bore Size [Max] | 1.25 in |
| Gear Style | B |
| Bore Size [Min] | 0.625 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 4.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 5/8 in |
| O.D. | 4.125 in |
| Torque at 200 RPM | 258.4025 lb/in |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| Torque at 600 RPM | 180.6717 lb/in |
| Set Screw | No |
| Face Width | 0.5 in |
| Material | Steel |
| Hub Projection | 0.625 in |
| Outside Dia. | 4.125 in |
| AGMA Quality | 6 |
| Style | Hub |
| Torque at 300 RPM | 231.0917 lb/in |
| Length Through Bore | 1.125 in |
| Pitch Diameter | 4 in |
| Hub Dia. | 2 in |
| Torque at 1200 RPM | 125.5248 lb/in |
| Class | 6 |
| Torque at 1800 RPM | 96.28819 lb/in |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 147.7586 lb/in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 16 |
| Origin | Reborable |
| Type | B |
| Weight | 2.22 LB |
| EAN or UPC | 697950057613 |

