- B Gear Style
- 14.5° Pressure Angle
- 68 Teeth
- 16 Diametral Pitch
- 4.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Set Screw | No |
| Bore Size [Max] | 1.375 in |
| Outside Dia. [Min] | 4.375 in |
| Length Through Bore | 1.125 in |
| Pitch Diameter | 4.25 in |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| Hub Projection | 0.625 in |
| Hub Dia. | 2 1/4 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 147.7586 lb/in |
| Torque at 1200 RPM | 125.5248 lb/in |
| Bore Dia. [Max] | 1 5/16 in |
| Set Screw Size | N/A |
| O.D. | 4.375 in |
| Face Width | 0.5 in |
| Diametral Pitch | 16 |
| Outside Dia. | 4.375 in |
| Torque at 200 RPM | 258.4025 lb/in |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 4.25 in |
| Material | Steel |
| Bore Size [Min] | 0.625 in |
| Finished Bore Size | 0.625 in |
| Style | Hub |
| Hub O.D. | 2.25 in |
| Torque at 1800 RPM | 96.28819 lb/in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 231.0917 lb/in |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.625 in |
| Bore Dia. [Min] | 5/8 in |
| Gear Style | B |
| Pitch Dia. | 4.25 in |
| Hub Style | B |
| Inch/Metric | Inch |
| Material External Use | Steel |
| No. of Teeth | 68 |
| Torque at 600 RPM | 180.6717 lb/in |
| Weight | 2.54 LB |
| EAN or UPC | 697950057620 |

