- B Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 16 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 96.28819 lb/in |
| Torque at 1200 RPM | 125.5248 lb/in |
| Bore Dia. [Max] | 1 5/16 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.625 in |
| Face Width | 0.5 in |
| Bore Size | 0.625 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Gear Style | B |
| Torque at 300 RPM | 231.0917 lb/in |
| Torque at 200 RPM | 258.4025 lb/in |
| O.D. | 4.625 in |
| Pitch Diameter [Min] | 4.5 in |
| Set Screw Size | N/A |
| No. of Teeth | 72 |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 4.5 in |
| Bore Dia. [Min] | 5/8 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1.375 in |
| Outside Dia. [Min] | 4.625 in |
| Set Screw | No |
| Finished Bore Size | 0.625 in |
| Material | Steel |
| Diametral Pitch | 16 |
| Pitch Dia. | 4.5 in |
| Length Through Bore | 1.125 in |
| Style | Hub |
| Outside Dia. | 4.625 in |
| Hub Projection | 0.625 in |
| Type | B |
| Hub O.D. | 2.25 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 147.7586 lb/in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Hub Dia. | 2 1/4 in |
| Torque at 600 RPM | 180.6717 lb/in |
| Material External Use | Steel |
| Weight | 2.8 LB |
| EAN or UPC | 697950057644 |

