- B Gear Style
- 14.5° Pressure Angle
- 80 Teeth
- 16 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 5 in |
| Class | 6 |
| Torque at 300 RPM | 346.6375 lb/in |
| Torque at 200 RPM | 397.0575 lb/in |
| Gear Style | B |
| Bore Size [Min] | 0.625 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Diametral Pitch | 16 |
| Outside Dia. | 5.125 in |
| Finished Bore Size | 0.625 in |
| Bore Dia. [Max] | 1 5/16 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Hub O.D. | 2.25 in |
| Hub Dia. | 2 1/4 in |
| Material | Steel |
| Material External Use | Steel |
| Length Through Bore | 1.125 in |
| Torque at 1800 RPM | 116.2461 lb/in |
| Outside Dia. [Min] | 5.125 in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 80 |
| O.D. | 5.125 in |
| Type | B |
| Keyway | w/o Keyway |
| Set Screw | No |
| Torque at 900 RPM | 192.5764 lb/in |
| Torque at 600 RPM | 249.9992 lb/in |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 5 in |
| Bore Size [Max] | 1.375 in |
| Pitch Dia. | 5 in |
| Bore Type | Finished Bore |
| Style | Hub |
| Hub Projection | 0.625 in |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.625 in |
| Torque at 1200 RPM | 158.6129 lb/in |
| Face Width | 0.5 in |
| Bore Dia. [Min] | 5/8 in |
| Weight | 3.34 LB |
| EAN or UPC | 697950057668 |

