- B Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 16 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 16 |
| Type | B |
| Material | Steel |
| Pitch Diameter | 6 in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Hub O.D. | 2.25 in |
| Hub Style | B |
| Torque at 200 RPM | 397.0575 lb/in |
| Torque at 1200 RPM | 158.6129 lb/in |
| Outside Dia. | 6.125 in |
| O.D. | 6.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 116.2461 lb/in |
| Pitch Dia. | 6 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 192.5764 lb/in |
| Inch/Metric | Inch |
| Class | 6 |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 6.125 in |
| Bore Size | 0.625 in |
| Set Screw | No |
| Torque at 300 RPM | 346.6375 lb/in |
| Bore Size [Max] | 1.375 in |
| Length Through Bore | 1.125 in |
| Face Width | 0.5 in |
| No. of Teeth | 96 |
| Gear Style | B |
| Pitch Diameter [Min] | 6 in |
| Hub Dia. | 2 1/4 in |
| Torque at 600 RPM | 249.9992 lb/in |
| Bore Dia. [Max] | 1 5/16 in |
| Finished Bore Size | 0.625 in |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| Hub Projection | 0.625 in |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 5/8 in |
| Bore Size [Min] | 0.625 in |
| Weight | 4.58 LB |
| EAN or UPC | 697950057729 |

