- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 20 Diametral Pitch
- 0.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 5/16 in |
| Diametral Pitch | 20 |
| Class | 6 |
| Hub Style | B |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 17.33187 lb/in |
| Pitch Diameter | 0.6 in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 0.7 in |
| Origin | Reborable |
| Pitch Dia. | 0.55 in |
| Torque at 200 RPM | 22.05875 lb/in |
| Inch/Metric | Inch |
| Face Width | 0.375 in |
| Length Through Bore | 0.75 in |
| Torque at 900 RPM | 18.9075 lb/in |
| Bore Size | 0.3125 in |
| Finished Bore Size | 0.313 in |
| No. of Teeth | 11 |
| Material | Steel |
| Torque at 600 RPM | 19.95792 lb/in |
| Pitch Diameter [Min] | 0.6 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Torque at 300 RPM | 21.00833 lb/in |
| Style | Hub |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.375 in |
| Set Screw Size | N/A |
| O.D. | 0.65 in |
| Bore Size [Max] | 0.375 in |
| Outside Dia. | 0.7 in |
| Hub Dia. | 0.4688 in |
| Bore Size [Min] | 0.313 in |
| Type | B |
| Torque at 1800 RPM | 16.10639 lb/in |
| Gear Style | B |
| Bore Dia. [Min] | 5/16 in |
| Hub O.D. | 0.469 in |
| Set Screw | No |
| Material Internal Use | Carbon Steel |
| Weight | 0.03 LB |
| EAN or UPC | 697950057866 |

