- B Gear Style
- 14.5° Pressure Angle
- 112 Teeth
- 20 Diametral Pitch
- 5.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Bore Size [Max] | 1.125 in |
| Bore Size [Min] | 0.5 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 5.7 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 70.02778 lb/in |
| Type | B |
| Hub Dia. | 1 3/4 in |
| Hub O.D. | 1.75 in |
| Material | Steel |
| Bore Dia. [Max] | 1 in |
| AGMA Quality | 6 |
| Diametral Pitch | 20 |
| Style | Hub |
| Torque at 200 RPM | 239.495 lb/in |
| Class | 6 |
| Torque at 300 RPM | 207.9825 lb/in |
| Finished Bore Size | 0.5 in |
| Pitch Diameter [Min] | 5.6 in |
| Set Screw | No |
| Material External Use | Steel |
| Pitch Dia. | 5.6 in |
| No. of Teeth | 112 |
| Face Width | 0.375 in |
| Gear Style | B |
| Torque at 600 RPM | 151.26 lb/in |
| Torque at 900 RPM | 116.2461 lb/in |
| Pitch Diameter | 5.6 in |
| Hub Style | B |
| Outside Dia. | 5.7 in |
| Length Through Bore | 0.875 in |
| Bore Dia. [Min] | 1/2 in |
| Origin | Reborable |
| Torque at 1200 RPM | 89.28542 lb/in |
| O.D. | 5.7 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.5 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.500 in |
| Set Screw Size | N/A |
| Weight | 2.86 LB |
| EAN or UPC | 697950058344 |

