- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 20 Diametral Pitch
- 0.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.313 in |
| Torque at 900 RPM | 18.908 lb/in |
| Torque at 1200 RPM | 17.332 lb/in |
| Outside Dia. | 0.7000 in |
| Torque at 1800 RPM | 16.106 lb/in |
| Torque at 200 RPM | 22.059 lb/in |
| Origin | Finished Bore |
| Class | 6 |
| Bore Size [Max] | 0.375 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 0.600 in |
| Set Screw Location | (1) At Centerline of Valley |
| Set Screw | Yes |
| Torque at 300 RPM | 21.008 lb/in |
| No. of Teeth | 11 |
| Bore Size | 0.3125 in |
| Style | Hub |
| O.D. | 0.65 in |
| Finished Bore Size | 0.313 in |
| Inch/Metric | Inch |
| Pitch Dia. | 0.55 in |
| Outside Dia. [Min] | 0.7000 in |
| Hub Projection | 0.375 in |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Hub O.D. | 0.469 in |
| Gear Style | B |
| Keyway | w/o Keyway |
| Diametral Pitch | 20 |
| Material | Steel |
| Pitch Diameter [Min] | 0.600 in |
| Length Through Bore | 0.75 in |
| Torque at 600 RPM | 19.958 lb/in |
| Set Screw Size | N/A |
| Bore Type | Finished Bore |
| Hub Style | B |
| Bore Dia. [Min] | 5/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Bore Dia. [Max] | 5/16 in |
| Hub Dia. | 0.4688 in |
| Face Width | 0.375 in |
| Weight | 0.03 LB |
| EAN or UPC | 697950439549 |

