- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 20 Diametral Pitch
- 0.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 5/16 in |
| No. of Teeth | 12 |
| Material | Steel |
| Torque at 1200 RPM | 17.33187 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Face Width | 0.375 in |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 0.7000 in |
| Hub O.D. | 0.469 in |
| Diametral Pitch | 20 |
| Hub Projection | 0.375 in |
| Gear Style | B |
| Class | 6 |
| Origin | Reborable |
| Finished Bore Size | 0.313 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | 18.9075 lb/in |
| O.D. | 0.7 in |
| Torque at 200 RPM | 22.05875 lb/in |
| Type | B |
| Material External Use | Steel |
| Set Screw | No |
| Style | Hub |
| Keyway | w/o Keyway |
| Hub Dia. | 0.4688 in |
| Torque at 600 RPM | 19.95792 lb/in |
| Outside Dia. [Min] | 0.7000 in |
| Length Through Bore | 0.75 in |
| Torque at 300 RPM | 21.00833 lb/in |
| Bore Size [Min] | 0.313 in |
| Pitch Diameter | 0.600 in |
| Pitch Diameter [Min] | 0.600 in |
| Bore Dia. [Min] | 5/16 in |
| Torque at 1800 RPM | 16.10639 lb/in |
| Pitch Dia. | 0.6 in |
| Set Screw Size | N/A |
| Bore Size | 0.3125 in |
| Bore Size [Max] | 0.375 in |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.03 LB |
| EAN or UPC | 697950057873 |

