- B Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 20 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Hub Projection | 0.5 in |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Bore Size | 0.500 in |
| Class | 6 |
| Torque at 1200 RPM | 89.28542 lb/in |
| Torque at 1800 RPM | 70.02778 lb/in |
| No. of Teeth | 120 |
| Bore Type | Finished Bore |
| Outside Dia. | 6.1 in |
| Pitch Dia. | 6 in |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Hub Dia. | 1 3/4 in |
| Hub O.D. | 1.75 in |
| Hub Style | B |
| Finished Bore Size | 0.5 in |
| Torque at 200 RPM | 239.495 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Diametral Pitch | 20 |
| Outside Dia. [Min] | 6.1 in |
| Face Width | 0.375 in |
| Style | Hub |
| Torque at 600 RPM | 151.26 lb/in |
| Set Screw Size | N/A |
| O.D. | 6.1 in |
| Pitch Diameter [Min] | 6 in |
| Torque at 300 RPM | 207.9825 lb/in |
| Inch/Metric | Inch |
| Gear Style | B |
| Bore Size [Max] | 1.125 in |
| Torque at 900 RPM | 116.2461 lb/in |
| Type | B |
| Length Through Bore | 0.875 in |
| Bore Dia. [Max] | 1 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1/2 in |
| Pitch Diameter | 6 in |
| AGMA Quality | 6 |
| Weight | 3.24 LB |
| EAN or UPC | 697950058368 |

