- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 20 Diametral Pitch
- 0.65 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Hub Dia. | 1/2 in |
| Set Screw Size | N/A |
| Style | Hub |
| Length Through Bore | 0.75 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 0.65 in |
| O.D. | 0.75 in |
| Pitch Diameter | 0.65 in |
| Gear Style | B |
| Hub O.D. | 0.5 in |
| Diametral Pitch | 20 |
| Torque at 300 RPM | 21.00833 lb/in |
| Bore Dia. [Max] | 5/16 in |
| Face Width | 0.375 in |
| Set Screw | No |
| Hub Projection | 0.375 in |
| Material | Steel |
| Hub Style | B |
| Pitch Diameter [Min] | 0.65 in |
| Torque at 900 RPM | 18.9075 lb/in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 19.95792 lb/in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Bore Size | 0.3125 in |
| Torque at 1200 RPM | 17.33187 lb/in |
| Bore Dia. [Min] | 5/16 in |
| Finished Bore Size | 0.313 in |
| Outside Dia. | 0.75 in |
| Class | 6 |
| Torque at 200 RPM | 22.05875 lb/in |
| Type | B |
| Outside Dia. [Min] | 0.75 in |
| Torque at 1800 RPM | 16.10639 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 13 |
| Bore Size [Max] | 0.375 in |
| Bore Size [Min] | 0.313 in |
| Weight | 0.03 LB |
| EAN or UPC | 697950057880 |

