- B Gear Style
- 14.5° Pressure Angle
- 132 Teeth
- 20 Diametral Pitch
- 6.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 6.6 in |
| O.D. | 6.7 in |
| Pitch Dia. | 6.6 in |
| Pitch Diameter [Min] | 6.6 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 6.7 in |
| Finished Bore Size | 0.5 in |
| Style | Hub |
| Bore Type | Finished Bore |
| No. of Teeth | 132 |
| Hub Style | B |
| Bore Size | 0.500 in |
| Torque at 900 RPM | 116.2461 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 239.495 lb/in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 151.26 lb/in |
| Outside Dia. | 6.7 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 0.875 in |
| Torque at 1800 RPM | 70.02778 lb/in |
| Face Width | 0.375 in |
| Hub Dia. | 1 3/4 in |
| Hub O.D. | 1.75 in |
| Hub Projection | 0.5 in |
| Bore Dia. [Min] | 1/2 in |
| Class | 6 |
| Set Screw Size | N/A |
| Material External Use | Steel |
| Diametral Pitch | 20 |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 207.9825 lb/in |
| Gear Style | B |
| Torque at 1200 RPM | 89.28542 lb/in |
| Set Screw | No |
| Origin | Reborable |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.125 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 1 in |
| Weight | 3.8 LB |
| EAN or UPC | 697950058382 |

