- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 20 Diametral Pitch
- 0.7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Outside Dia. [Min] | 0.8 in |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Outside Dia. | 0.8 in |
| Material External Use | Steel |
| Torque at 300 RPM | 21.00833 lb/in |
| Bore Size [Min] | 0.313 in |
| Hub O.D. | 0.547 in |
| Diametral Pitch | 20 |
| Bore Type | Finished Bore |
| Hub Dia. | 0.5469 in |
| Torque at 1800 RPM | 16.10639 lb/in |
| Pitch Diameter [Min] | 0.7 in |
| Bore Dia. [Min] | 5/16 in |
| Torque at 900 RPM | 18.9075 lb/in |
| O.D. | 0.8 in |
| Hub Projection | 0.375 in |
| AGMA Quality | 6 |
| Set Screw | No |
| Torque at 200 RPM | 22.05875 lb/in |
| Bore Dia. [Max] | 5/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Gear Style | B |
| Face Width | 0.375 in |
| Length Through Bore | 0.75 in |
| Torque at 600 RPM | 19.95792 lb/in |
| Bore Size [Max] | 0.438 in |
| Pitch Dia. | 0.7 in |
| Finished Bore Size | 0.313 in |
| Pitch Diameter | 0.7 in |
| Type | B |
| No. of Teeth | 14 |
| Bore Size | 0.3125 in |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Class | 6 |
| Torque at 1200 RPM | 17.33187 lb/in |
| Set Screw Size | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 697950057897 |

