- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 20 Diametral Pitch
- 0.7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 0.375 in |
| Torque at 600 RPM | 19.958 lb/in |
| Material Internal Use | Carbon Steel |
| Set Screw Location | (1) At Centerline of Valley |
| Class | 6 |
| Hub Projection | 0.375 in |
| No. of Teeth | 14 |
| Torque at 200 RPM | 22.059 lb/in |
| Outside Dia. [Min] | 0.8000 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | 18.908 lb/in |
| Pitch Diameter | 0.700 in |
| Bore Size [Max] | 0.438 in |
| Pitch Dia. | 0.7 in |
| Diametral Pitch | 20 |
| Gear Style | B |
| Material | Steel |
| Hub O.D. | 0.547 in |
| O.D. | 0.8 in |
| Finished Bore Size | 0.313 in |
| Length Through Bore | 0.75 in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 5/16 in |
| Outside Dia. | 0.8000 in |
| Hub Style | B |
| Material External Use | Steel |
| Origin | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Style | Hub |
| Set Screw Size | N/A |
| Type | B |
| Torque at 1800 RPM | 16.106 lb/in |
| Set Screw | Yes |
| Pitch Diameter [Min] | 0.700 in |
| Hub Dia. | 0.5469 in |
| Bore Dia. [Max] | 5/16 in |
| Bore Size [Min] | 0.313 in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 17.332 lb/in |
| Bore Size | 0.3125 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 21.008 lb/in |
| Weight | 0.04 LB |
| EAN or UPC | 697950439570 |

