- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 20 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Outside Dia. | 0.85 in |
| Bore Size | 0.375 in |
| Set Screw Size | N/A |
| Bore Size [Min] | 0.375 in |
| Torque at 300 RPM | 21.00833 lb/in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 17.33187 lb/in |
| Diametral Pitch | 20 |
| Length Through Bore | 0.75 in |
| Inch/Metric | Inch |
| Hub O.D. | 0.609 in |
| No. of Teeth | 15 |
| Torque at 900 RPM | 18.9075 lb/in |
| O.D. | 0.85 in |
| Finished Bore Size | 0.375 in |
| Pitch Diameter | 0.75 in |
| Hub Style | B |
| Torque at 200 RPM | 22.05875 lb/in |
| Bore Dia. [Min] | 3/8 in |
| Set Screw | No |
| Hub Dia. | 0.6094 in |
| Face Width | 0.375 in |
| Material External Use | Steel |
| Outside Dia. [Min] | 0.85 in |
| Hub Projection | 0.375 in |
| Style | Hub |
| Origin | Reborable |
| Type | B |
| Class | 6 |
| Bore Size [Max] | 0.438 in |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 0.75 in |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 0.75 in |
| Torque at 600 RPM | 19.95792 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1800 RPM | 16.10639 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Bore Dia. [Max] | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950057903 |

