- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 20 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 18.908 lb/in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 3/8 in |
| Hub O.D. | 0.609 in |
| Bore Size | 0.375 in |
| Set Screw Location | (1) At Centerline of Valley |
| Hub Style | B |
| Set Screw Size | 8-32 UNC |
| Diametral Pitch | 20 |
| Bore Size [Max] | 0.438 in |
| Face Width | 0.375 in |
| Pitch Diameter | 3/4 in |
| Torque at 1200 RPM | 17.332 lb/in |
| Class | 6 |
| Outside Dia. | 0.8500 in |
| Bore Size [Min] | 0.375 in |
| Pitch Diameter [Min] | 3/4 in |
| Torque at 300 RPM | 21.008 lb/in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Keyway | w/o Keyway |
| Hub Projection | 0.375 in |
| Finished Bore Size | 0.375 in |
| Hub Dia. | 0.6094 in |
| Inch/Metric | Inch |
| Torque at 600 RPM | 19.958 lb/in |
| Outside Dia. [Min] | 0.8500 in |
| Pressure Angle | 14 1/2 degrees |
| Style | Hub |
| Torque at 200 RPM | 22.059 lb/in |
| Bore Dia. [Max] | 3/8 in |
| No. of Set Screws | 1 |
| Bore Type | Finished Bore |
| No. of Teeth | 15 |
| Torque at 1800 RPM | 16.106 lb/in |
| Pitch Dia. | 0.75 in |
| Set Screw | Yes |
| Length Through Bore | 0.75 in |
| Origin | Finished Bore |
| O.D. | 0.85 in |
| Material External Use | Steel |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Weight | 0.05 LB |
| EAN or UPC | 697950439587 |

