- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 20 Diametral Pitch
- 0.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Bore Size | 0.375 in |
| Outside Dia. | 0.9000 in |
| Set Screw Size | N/A |
| Diametral Pitch | 20 |
| Bore Dia. [Min] | 3/8 in |
| Outside Dia. [Min] | 0.9000 in |
| Torque at 900 RPM | 18.9075 lb/in |
| Keyway | w/o Keyway |
| Pitch Dia. | 0.8 in |
| Bore Size [Min] | 0.375 in |
| Torque at 1800 RPM | 16.10639 lb/in |
| Torque at 600 RPM | 19.95792 lb/in |
| Origin | Reborable |
| No. of Teeth | 16 |
| Style | Hub |
| Torque at 200 RPM | 22.05875 lb/in |
| Torque at 300 RPM | 21.00833 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 0.5 in |
| Gear Style | B |
| O.D. | 0.9 in |
| Hub Style | B |
| AGMA Quality | 6 |
| Material | Steel |
| Set Screw | No |
| Pitch Diameter [Min] | 0.800 in |
| Length Through Bore | 0.75 in |
| Hub Projection | 0.375 in |
| Hub Dia. | 0.6563 in |
| Finished Bore Size | 0.375 in |
| Face Width | 0.375 in |
| Hub O.D. | 0.656 in |
| Class | 6 |
| Pitch Diameter | 0.800 in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 3/8 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 17.33187 lb/in |
| Type | B |
| Inch/Metric | Inch |
| Weight | 0.06 LB |
| EAN or UPC | 697950057910 |

