- B Gear Style
- 14.5° Pressure Angle
- 17 Teeth
- 20 Diametral Pitch
- 0.85 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Torque at 300 RPM | 21.00833 lb/in |
| Hub Dia. | 0.7031 in |
| Pitch Diameter | 0.85 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.375 in |
| Bore Type | Finished Bore |
| Origin | Reborable |
| Material External Use | Steel |
| Style | Hub |
| Inch/Metric | Inch |
| Length Through Bore | 0.75 in |
| Torque at 200 RPM | 22.05875 lb/in |
| Pitch Diameter [Min] | 0.85 in |
| Hub Projection | 0.375 in |
| Torque at 1800 RPM | 16.10639 lb/in |
| Torque at 600 RPM | 19.95792 lb/in |
| Bore Size [Max] | 0.5 in |
| Outside Dia. [Min] | 0.95 in |
| Bore Dia. [Max] | 3/8 in |
| Material | Steel |
| Torque at 1200 RPM | 17.33187 lb/in |
| Set Screw | No |
| Finished Bore Size | 0.375 in |
| Outside Dia. | 0.95 in |
| Bore Dia. [Min] | 3/8 in |
| Pitch Dia. | 0.85 in |
| Hub O.D. | 0.703 in |
| Face Width | 0.375 in |
| Gear Style | B |
| Keyway | w/o Keyway |
| O.D. | 0.95 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 18.9075 lb/in |
| Diametral Pitch | 20 |
| Class | 6 |
| Set Screw Size | N/A |
| Bore Size | 0.375 in |
| No. of Teeth | 17 |
| Weight | 0.08 LB |
| EAN or UPC | 697950057927 |

