- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 20 Diametral Pitch
- 0.9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Pitch Diameter [Min] | 0.900 in |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Style | Hub |
| Outside Dia. [Min] | 1 in |
| Bore Type | Finished Bore |
| Face Width | 0.375 in |
| Pitch Dia. | 0.9 in |
| Hub Style | B |
| Hub Projection | 0.375 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 18 |
| Type | B |
| Length Through Bore | 0.75 in |
| Origin | Reborable |
| Hub Dia. | 3/4 in |
| Gear Style | B |
| Inch/Metric | Inch |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.375 in |
| Pitch Diameter | 0.900 in |
| Bore Dia. [Max] | 3/8 in |
| Outside Dia. | 1 in |
| Diametral Pitch | 20 |
| Hub O.D. | 0.75 in |
| O.D. | 1 in |
| Bore Size [Min] | 0.375 in |
| Bore Size [Max] | 0.563 in |
| Finished Bore Size | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 697950057934 |

