- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 20 Diametral Pitch
- 0.9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 0.563 in |
| Set Screw Location | (1) At Centerline of Valley |
| Finished Bore Size | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Pitch Dia. | 0.9 in |
| Outside Dia. | 0.9500 in |
| No. of Teeth | 18 |
| Material Internal Use | Carbon Steel |
| Set Screw | Yes |
| Bore Type | Finished Bore |
| O.D. | 1 in |
| Pitch Diameter [Min] | 0.900 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 0.9500 in |
| Torque at 900 RPM | 18.908 lb/in |
| Pitch Diameter | 0.850 in |
| Material External Use | Steel |
| Bore Size [Min] | 0.375 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.375 in |
| Hub Dia. | 3/4 in |
| Hub O.D. | 0.75 in |
| Length Through Bore | 0.75 in |
| AGMA Quality | 6 |
| Diametral Pitch | 20 |
| Bore Dia. [Max] | 3/8 in |
| Type | B |
| Face Width | 0.375 in |
| Bore Size | 0.375 in |
| Torque at 1200 RPM | 17.332 lb/in |
| Class | 6 |
| Style | Hub |
| Torque at 200 RPM | 22.059 lb/in |
| Material | Steel |
| Torque at 600 RPM | 19.958 lb/in |
| Gear Style | B |
| Hub Style | B |
| Torque at 300 RPM | 21.008 lb/in |
| Torque at 1800 RPM | 16.106 lb/in |
| No. of Set Screws | 1 |
| Keyway | w/o Keyway |
| Set Screw Size | 10-24 UNC |
| Origin | Finished Bore |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| EAN or UPC | 697950439600 |

