- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 20 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 20 |
| No. of Teeth | 20 |
| Type | B |
| Bore Dia. [Min] | 3/8 in |
| Style | Hub |
| Set Screw | No |
| O.D. | 1.1 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Pitch Dia. | 1 in |
| Finished Bore Size | 0.375 in |
| Hub Dia. | 0.8594 in |
| Pitch Diameter [Min] | 1 in |
| Length Through Bore | 0.75 in |
| Torque at 1200 RPM | 17.33187 lb/in |
| Torque at 600 RPM | 19.95792 lb/in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 16.10639 lb/in |
| Inch/Metric | Inch |
| Pressure Angle | 14 1/2 degrees |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Class | 6 |
| AGMA Quality | 6 |
| Torque at 200 RPM | 22.05875 lb/in |
| Hub Projection | 0.375 in |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 3/8 in |
| Face Width | 0.375 in |
| Bore Size | 0.375 in |
| Bore Size [Min] | 0.375 in |
| Torque at 900 RPM | 18.9075 lb/in |
| Outside Dia. [Min] | 1.1000 in |
| Hub O.D. | 0.859 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 1.1000 in |
| Pitch Diameter | 1 in |
| Torque at 300 RPM | 21.00833 lb/in |
| Bore Size [Max] | 0.625 in |
| Material External Use | Steel |
| Weight | 0.12 LB |
| EAN or UPC | 697950057958 |

