- Spur Gear
- Type B
- 14.5° Pressure Angle
- 20 Teeth
- 20 Diametral Pitch
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 0.375 in |
| Finished Bore Size | 0.5 in |
| Torque at 1200 RPM | 17.332 lb/in |
| Hub Dia. | 0.859 in |
| Outside Dia. | 1.1000 in |
| Pitch Diameter [Min] | 1 in |
| Hub Projection | 0.375 in |
| Torque at 900 RPM | 18.908 lb/in |
| Torque at 200 RPM | 22.059 lb/in |
| Length Through Bore | 0.5 in |
| Bore Size | 0.500 in |
| Bore Size [Min] | 0.5 in |
| Torque at 600 RPM | 19.958 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Location | (1) At Centerline of Valley |
| Set Screw Size | 10-24 UNC |
| No. of Teeth | 20 |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 20 |
| Bore Type | Finished Bore |
| Bore Size [Max] | 0.625 in |
| Set Screw | Yes |
| Outside Dia. [Min] | 1.1000 in |
| Material External Use | Steel |
| Bore Dia. [Min] | 1/2 in |
| Torque at 1800 RPM | 16.106 lb/in |
| No. of Set Screws | 1 |
| Pitch Dia. | 1 in |
| Material | Steel |
| O.D. | 1.1 in |
| AGMA Quality | 6 |
| Type | B |
| Style | Hub |
| Pitch Diameter | 1 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1/2 in |
| Origin | Finished Bore |
| Hub O.D. | 0.859 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Torque at 300 RPM | 21.008 lb/in |
| Weight | 0.1 LB |
| EAN or UPC | 697950439617 |

