- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 20 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 0.375 in |
| Hub Projection | 0.375 in |
| O.D. | 1.1 in |
| Bore Size | 0.375 in |
| Pitch Diameter | 1 in |
| Set Screw | Yes |
| Gear Style | B |
| Bore Size [Min] | 0.375 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 1 in |
| Torque at 200 RPM | 22.059 lb/in |
| Torque at 300 RPM | 21.008 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Bore Type | Finished Bore |
| Face Width | 0.375 in |
| Origin | Finished Bore |
| Bore Dia. [Min] | 3/8 in |
| Hub O.D. | 0.859 in |
| Torque at 600 RPM | 19.958 lb/in |
| Torque at 1200 RPM | 17.332 lb/in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 0.8594 in |
| Bore Dia. [Max] | 3/8 in |
| Material External Use | Steel |
| Material | Steel |
| Torque at 900 RPM | 18.908 lb/in |
| Outside Dia. [Min] | 1.1000 in |
| Bore Size [Max] | 0.625 in |
| Style | Hub |
| Keyway | w/o Keyway |
| Set Screw Size | 10-24 UNC |
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Pitch Dia. | 1 in |
| Outside Dia. | 1.1000 in |
| Hub Style | B |
| Diametral Pitch | 20 |
| Torque at 1800 RPM | 16.106 lb/in |
| AGMA Quality | 6 |
| No. of Teeth | 20 |
| Set Screw Location | (1) At Centerline of Valley |
| Length Through Bore | 0.75 in |
| Weight | 0.12 LB |
| EAN or UPC | 697950439624 |

