- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 20 Diametral Pitch
- 1.1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 17.33187 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 18.9075 lb/in |
| Keyway | w/o Keyway |
| Hub Projection | 0.375 in |
| Torque at 1800 RPM | 16.1064 lb/in |
| Pitch Diameter | 1.1 in |
| No. of Teeth | 22 |
| Class | 6 |
| Set Screw Size | N/A |
| Style | Hub |
| Set Screw | No |
| Hub Style | B |
| Bore Size [Min] | 0.375 in |
| Pitch Diameter [Min] | 1.1 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 0.688 in |
| Inch/Metric | Inch |
| Pitch Dia. | 1.1 in |
| Hub Dia. | 0.9688 in |
| Bore Dia. [Min] | 3/8 in |
| Material External Use | Steel |
| Bore Size | 0.375 in |
| Outside Dia. [Min] | 1.2 in |
| Length Through Bore | 0.75 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 21.00833 lb/in |
| Hub O.D. | 0.969 in |
| Face Width | 0.375 in |
| Torque at 200 RPM | 22.05875 lb/in |
| Finished Bore Size | 0.375 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Torque at 600 RPM | 19.95792 lb/in |
| Diametral Pitch | 20 |
| Material | Steel |
| O.D. | 1.2 in |
| Type | B |
| Outside Dia. | 1.2 in |
| Bore Dia. [Max] | 3/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 697950057972 |

