- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 20 Diametral Pitch
- 1.1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 1.1 in |
| Bore Size [Max] | 0.688 in |
| Bore Size [Min] | 0.375 in |
| Face Width | 0.375 in |
| Outside Dia. | 1.2000 in |
| Class | 6 |
| Pitch Diameter | 1.100 in |
| Inch/Metric | Inch |
| Bore Size | 0.375 in |
| Hub Projection | 0.375 in |
| AGMA Quality | 6 |
| No. of Teeth | 22 |
| Origin | Finished Bore |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 18.908 lb/in |
| Torque at 300 RPM | 21.008 lb/in |
| Bore Dia. [Max] | 3/8 in |
| Finished Bore Size | 0.375 in |
| Hub Dia. | 0.9688 in |
| Set Screw Location | (1) At Centerline of Valley |
| O.D. | 1.2 in |
| Torque at 600 RPM | 19.958 lb/in |
| Set Screw Size | 10-24 UNC |
| Torque at 1800 RPM | 16.106 lb/in |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 22.059 lb/in |
| Keyway | w/o Keyway |
| Diametral Pitch | 20 |
| Bore Dia. [Min] | 3/8 in |
| Hub O.D. | 0.969 in |
| Material | Steel |
| No. of Set Screws | 1 |
| Length Through Bore | 0.75 in |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 1.2000 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Set Screw | Yes |
| Gear Style | B |
| Torque at 1200 RPM | 17.332 lb/in |
| Type | B |
| Pitch Diameter [Min] | 1.100 in |
| Style | Hub |
| Weight | 0.15 LB |
| EAN or UPC | 697950439648 |

