- B Gear Style
- 14.5° Pressure Angle
- 23 Teeth
- 20 Diametral Pitch
- 1.15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Style | Hub |
| Torque at 900 RPM | 18.9075 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.375 in |
| Finished Bore Size | 0.375 in |
| Torque at 1200 RPM | 17.33187 lb/in |
| Torque at 1800 RPM | 16.1064 lb/in |
| Type | B |
| Outside Dia. | 1.25 in |
| Gear Style | B |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 1.25 in |
| Pitch Dia. | 1.15 in |
| Face Width | 0.375 in |
| Bore Size | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Keyway | w/o Keyway |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Set Screw | No |
| Pitch Diameter [Min] | 1.15 in |
| Class | 6 |
| No. of Teeth | 23 |
| Bore Size [Max] | 0.688 in |
| Bore Size [Min] | 0.375 in |
| Length Through Bore | 0.75 in |
| Hub O.D. | 0.969 in |
| Pitch Diameter | 1.15 in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 21.00833 lb/in |
| Torque at 200 RPM | 22.05875 lb/in |
| O.D. | 1.25 in |
| Diametral Pitch | 20 |
| Torque at 600 RPM | 19.95792 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 3/8 in |
| Material External Use | Steel |
| Hub Dia. | 0.9688 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.16 LB |
| EAN or UPC | 697950057989 |

