- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 20 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Outside Dia. | 1.3000 in |
| Class | 6 |
| Keyway | w/o Keyway |
| Gear Style | B |
| Torque at 1800 RPM | 35.71417 lb/in |
| Outside Dia. [Min] | 1.3000 in |
| Inch/Metric | Inch |
| Type | B |
| Hub Projection | 0.375 in |
| AGMA Quality | 6 |
| O.D. | 1.3 in |
| Pitch Dia. | 1.2 in |
| Torque at 900 RPM | 47.61889 lb/in |
| Style | Hub |
| Diametral Pitch | 20 |
| No. of Teeth | 24 |
| Length Through Bore | 0.75 in |
| Torque at 200 RPM | 63.025 lb/in |
| Torque at 300 RPM | 60.92417 lb/in |
| Pitch Diameter [Min] | 1.200 in |
| Set Screw Size | N/A |
| Hub Style | B |
| Bore Type | Finished Bore |
| Set Screw | No |
| Bore Size [Max] | 0.75 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 3/8 in |
| Hub Dia. | 1 1/16 in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 9/16 in |
| Torque at 1200 RPM | 42.54187 lb/in |
| Torque at 600 RPM | 53.57125 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.375 in |
| Bore Size [Min] | 0.375 in |
| Pitch Diameter | 1.200 in |
| Hub O.D. | 1.063 in |
| Face Width | 0.375 in |
| Finished Bore Size | 0.375 in |
| Origin | Reborable |
| Weight | 0.18 LB |
| EAN or UPC | 697950057996 |

