- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 20 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 42.542 lb/in |
| Bore Type | Finished Bore |
| Set Screw Location | (1) At Centerline of Valley |
| Outside Dia. [Min] | 1.3000 in |
| Material | Steel |
| Bore Size [Min] | 0.5 in |
| Style | Hub |
| Pitch Dia. | 1.2 in |
| Torque at 900 RPM | 47.619 lb/in |
| Hub Dia. | 1 1/16 in |
| Gear Style | B |
| No. of Set Screws | 1 |
| Diametral Pitch | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 9/16 in |
| Torque at 300 RPM | 60.924 lb/in |
| Face Width | 0.375 in |
| Class | 6 |
| Hub Projection | 0.375 in |
| Torque at 200 RPM | 63.025 lb/in |
| Material External Use | Steel |
| Bore Size [Max] | 0.75 in |
| Bore Dia. [Min] | 1/2 in |
| Torque at 600 RPM | 53.571 lb/in |
| Hub Style | B |
| Finished Bore Size | 0.5 in |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 1.063 in |
| Pitch Diameter | 1.200 in |
| Torque at 1800 RPM | 35.714 lb/in |
| No. of Teeth | 24 |
| Bore Size | 0.500 in |
| Pitch Diameter [Min] | 1.200 in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Origin | Finished Bore |
| Outside Dia. | 1.3000 in |
| O.D. | 1.3 in |
| Set Screw Size | 1/4-20 UNC |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Length Through Bore | 0.75 in |
| Weight | 0.17 LB |
| EAN or UPC | 697950439655 |

