- B Gear Style
- 14.5° Pressure Angle
- 25 Teeth
- 20 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 0.75 in |
| Torque at 300 RPM | 60.92417 lb/in |
| Pitch Diameter | 1.25 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.375 in |
| Material External Use | Steel |
| Type | B |
| Pitch Diameter [Min] | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| No. of Teeth | 25 |
| Bore Size [Min] | 0.375 in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Outside Dia. | 1.35 in |
| Set Screw | No |
| Style | Hub |
| Finished Bore Size | 0.375 in |
| Class | 6 |
| Pitch Dia. | 1.25 in |
| Bore Size | 0.375 in |
| Face Width | 0.375 in |
| Length Through Bore | 0.75 in |
| Torque at 900 RPM | 47.61889 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 3/8 in |
| Hub Style | B |
| Torque at 600 RPM | 53.57125 lb/in |
| Torque at 200 RPM | 63.025 lb/in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Material | Steel |
| O.D. | 1.35 in |
| Hub Dia. | 1.1094 in |
| Bore Dia. [Max] | 5/8 in |
| Torque at 1800 RPM | 35.7142 lb/in |
| Torque at 1200 RPM | 42.54187 lb/in |
| Gear Style | B |
| Inch/Metric | Inch |
| Hub O.D. | 1.109 in |
| Diametral Pitch | 20 |
| Outside Dia. [Min] | 1.35 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950058009 |

