- B Gear Style
- 14.5° Pressure Angle
- 25 Teeth
- 20 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.500 in |
| Hub Projection | 0.375 in |
| Hub O.D. | 1.109 in |
| Torque at 1200 RPM | 42.542 lb/in |
| Bore Dia. [Max] | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 1/2 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Diametral Pitch | 20 |
| Style | Hub |
| Pitch Dia. | 1.25 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.75 in |
| AGMA Quality | 6 |
| Type | B |
| Face Width | 0.375 in |
| Gear Style | B |
| Finished Bore Size | 0.5 in |
| Torque at 1800 RPM | 35.714 lb/in |
| Origin | Finished Bore |
| Pitch Diameter [Min] | 1 1/4 in |
| Bore Type | Finished Bore |
| No. of Set Screws | 1 |
| No. of Teeth | 25 |
| Hub Dia. | 1.1094 in |
| O.D. | 1.35 in |
| Set Screw Location | (1) At Centerline of Valley |
| Torque at 900 RPM | 47.619 lb/in |
| Outside Dia. | 1.3500 in |
| Set Screw Size | 1/4-20 UNC |
| Torque at 300 RPM | 60.924 lb/in |
| Outside Dia. [Min] | 1.3500 in |
| Torque at 600 RPM | 53.571 lb/in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 0.75 in |
| Material | Steel |
| Torque at 200 RPM | 63.025 lb/in |
| Material External Use | Steel |
| Pitch Diameter | 1 1/4 in |
| Bore Size [Min] | 0.5 in |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Set Screw | Yes |
| Weight | 0.19 LB |
| EAN or UPC | 697950439679 |

