- B Gear Style
- 14.5° Pressure Angle
- 25 Teeth
- 20 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| AGMA Quality | 6 |
| Diametral Pitch | 20 |
| Outside Dia. | 1.3500 in |
| Torque at 200 RPM | 63.025 lb/in |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.375 in |
| O.D. | 1.35 in |
| No. of Teeth | 25 |
| Pitch Diameter [Min] | 1 1/4 in |
| Hub Style | B |
| Finished Bore Size | 0.375 in |
| Class | 6 |
| Bore Dia. [Min] | 3/8 in |
| Torque at 1800 RPM | 35.714 lb/in |
| Outside Dia. [Min] | 1.3500 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 5/8 in |
| Material External Use | Steel |
| Hub Projection | 0.375 in |
| Torque at 900 RPM | 47.619 lb/in |
| Set Screw Size | 10-24 UNC |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| No. of Set Screws | 1 |
| Torque at 300 RPM | 60.924 lb/in |
| Bore Size | 0.375 in |
| Length Through Bore | 0.75 in |
| Hub O.D. | 1.109 in |
| Torque at 1200 RPM | 42.542 lb/in |
| Gear Style | B |
| Type | B |
| Pitch Dia. | 1.25 in |
| Origin | Finished Bore |
| Pitch Diameter | 1 1/4 in |
| Set Screw Location | (1) At Centerline of Valley |
| Bore Size [Max] | 0.75 in |
| Hub Dia. | 1.1094 in |
| Face Width | 0.375 in |
| Set Screw | Yes |
| Torque at 600 RPM | 53.571 lb/in |
| Material | Steel |
| Weight | 0.2 LB |
| EAN or UPC | 697950439686 |

