- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 20 Diametral Pitch
- 1.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 0.375 in |
| Set Screw | No |
| Material | Steel |
| Torque at 600 RPM | 53.57125 lb/in |
| Bore Size [Min] | 0.375 in |
| Face Width | 0.375 in |
| Outside Dia. [Min] | 1.5 in |
| Type | B |
| No. of Teeth | 28 |
| Bore Size | 0.375 in |
| Keyway | w/o Keyway |
| Hub Dia. | 1.2656 in |
| Torque at 200 RPM | 63.025 lb/in |
| Torque at 1200 RPM | 42.54187 lb/in |
| Style | Hub |
| Set Screw Size | N/A |
| Torque at 900 RPM | 47.61889 lb/in |
| Hub O.D. | 1.266 in |
| Outside Dia. | 1.5 in |
| Material External Use | Steel |
| Hub Projection | 0.375 in |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Pitch Dia. | 1.4 in |
| Pitch Diameter | 1.4 in |
| Length Through Bore | 0.75 in |
| Bore Dia. [Max] | 11/16 in |
| Pitch Diameter [Min] | 1.4 in |
| Bore Dia. [Min] | 3/8 in |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | 35.71417 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Torque at 300 RPM | 60.92417 lb/in |
| Hub Style | B |
| Bore Size [Max] | 0.813 in |
| Gear Style | B |
| Diametral Pitch | 20 |
| O.D. | 1.5 in |
| Origin | Reborable |
| Weight | 0.26 LB |
| EAN or UPC | 697950058016 |

